Panel For Enclosure, 30" x 24", Type 3R, 4, 4X, 12/13, Steel

Item #: 0027185

Cat #: A30P24

UPC: 783510232009

$ 199.24 EA
Company wide:
22 in stock
Panel For Enclosure, 30" x 24", Type 3R, 4, 4X, 12/13, Steel, White Powder Coat Finish

Overview

Panel For Enclosure, 30" x 24", Type 3R, 4, 4X, 12/13, Steel, White Powder Coat Finish

nVent HOFFMAN HOFA30P24 steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.

Also known as: 783510232009, A30P24, HOFA30P24

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Width: 24 in
Height: 30 in
Color: White
Material: Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Width: 24 in
Color: White
Special Program: Hoffman On Demand
Height: 30 in
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4