WRAPTOR SELF-LAM WHT 1 IN X 1.5 IN 3,600/RL

Item #: 0027182

Cat #: WRAP-4-427

UPC: 662820613862

$ 349.99 EA
Company wide:
0 in stock
Documents & Guides
WRAP-4-427 SELF-LAM WHT1X1.5" WRAP-4-427 SELF-LAM WHT 1" X 1.5" RC 1.000 IN X 1.500 IN (25.40 MM X 38.10 MM) MATERIAL:SELF-LAMINATING VINYL (B-427) LABELS PER ROW: 1 LABELS PER ROLL: 3600 COLOR WHITE

Overview

WRAP-4-427 SELF-LAM WHT1X1.5" WRAP-4-427 SELF-LAM WHT 1" X 1.5" RC 1.000 IN X 1.500 IN (25.40 MM X 38.10 MM) MATERIAL:SELF-LAMINATING VINYL (B-427) LABELS PER ROW: 1 LABELS PER ROLL: 3600 COLOR WHITE

Self-Laminating Vinyl (B-427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.

Also known as: 662820613862, WRAP-4-427, BRAWRAP4427

Specifications

Type: Label
Material: Vinyl
Color: White
Type: Label
Color: White
Material: Vinyl