Enclosure, NEMA 4X, Continuous Hinge, 30" x 24" x 12"

Item #: 0027175

Cat #: A30H2412SSLP

UPC: 783510242107

$ 4215.39 EA
Company wide:
0 in stock
Enclosure, Continuous Hinge with Clamps, NEMA 4X, Wall Mount, 30 x 24 x 12 Inch, Stainless Steel

Overview

Enclosure, Continuous Hinge with Clamps, NEMA 4X, Wall Mount, 30 x 24 x 12 Inch, Stainless Steel

Enclosure, NEMA 4X Continuous Hinge With Clamps, Wall Mount, 30" x 24" x 12", Stainless Steel

Also known as: 783510242107, A30H2412SSLP, HOFA30H2412SSLP

Features & Benefits

  • Seams continuously welded and ground smooth
  • Seamless foam-in-place gasket
  • Rolled lip around three sides of door
  • Stainless steel door clamp assembly
  • Hasp and staple for padlocking
  • Door removed by pulling stainless steel continuous hinge pin
  • Data pocket is high-impact thermoplastic
  • Collar studs provided for mounting optional panels
  • Exterior hardware on Type 316L stainless steel enclosures matches enclosure material
  • Bonding provision on door; grounding stud on body

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 24 in
Height: 30 in
Material: Stainless Steel
Depth: 12 in
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 30 in
Depth: 12 in
Width: 24 in
Material: Stainless Steel
Standards: Build America Buy America Compliant