Enclosure, NEMA 4X, Hinged Cover, 30" x 24" x 12"
Item #: 0027174
Cat #: A30H2412GQRLP
UPC: 783510295707
$ 2604.58 EA
Company wide:
0
in stock
Documents & Guides
Enclosure, Hinged Cover, Quick Release, NEMA 4X, 30 x 24 x 12 Inch, Gray, Fiberglass
Overview
Enclosure, Hinged Cover, Quick Release, NEMA 4X, 30 x 24 x 12 Inch, Gray, Fiberglass
Enclosure, Hinged Cover, Quick Release, NEMA 4X, 30 Inch x 24 Inch x 12 Inch, Gray, Fiberglass
Also known as: 783510295707, A30H2412GQRLP, HOFA30H2412GQRLP
Features & Benefits
- Fiberglass-reinforced material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties
- Type 316L stainless steel padlocking PowerGlide Handle on 3-point latch versions assures security and a water-tight seal while still allowing convenient access
- Quick-release latch versions feature fiberglass-reinforced polyester latches with integral Type 316L stainless steel padlocking hasp
- Seams are sealed; no holes or knockouts
- Gasket assures water-tight and dust-tight seal
- Fiberglass material is easily punched, drilled, filed or sawed
- Data pocket is high-impact thermoplastic
- Copper-flashed steel collar studs for mounting optional panels and terminal block kits
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Width: | 24 in |
| Height: | 30 in |
| Mounting: | Surface |
| Color: | Gray |
| Material: | Fiberglass |
| Depth: | 12 in |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Height: | 30 in |
| Color: | Gray |
| Depth: | 12 in |
| Width: | 24 in |
| Mounting: | Surface |
| Material: | Fiberglass |
| Standards: | Build America Buy America Compliant |