2
more

Enclosure, Hinge Cover With Quick Release Latches, NEMA 4X, 30 x 24 x 8", Fiberglass
Item #: 0027171
Cat #: A30H2408GQRLP
UPC: 783510226503
$ 2245.95 EA
Company wide:
0
in stock
Documents & Guides
Enclosure, Hinge Cover With Quick Release Latches, NEMA 4X, 30 x 24 x 8 Inch, Fiberglass
Overview
Enclosure, Hinge Cover With Quick Release Latches, NEMA 4X, 30 x 24 x 8 Inch, Fiberglass
A full range of modification options are available for wall-mount fiberglass enclosures, including variable depths to accommodate larger controls. The nVent HOFFMAN HOFA30H2408GQRLP enclosures feature padlockable polyester latches, or nVent HOFFMAN's exclusive PowerGlide™ Handle with 3-point latching, for ease of access with increased security.
Also known as: 783510226503, A30H2408GQRLP, HOFA30H2408GQRLP
Features & Benefits
- Fiberglass-reinforced material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties
- Type 316L stainless steel padlocking PowerGlide Handle on 3-point latch versions assures security and a water-tight seal while still allowing convenient access
- Quick-release latch versions feature fiberglass-reinforced polyester latches with integral Type 316L stainless steel padlocking hasp
- Seams are sealed; no holes or knockouts
- Gasket assures water-tight and dust-tight seal
- Fiberglass material is easily punched, drilled, filed or sawed
- Data pocket is high-impact thermoplastic
- Copper-flashed steel collar studs for mounting optional panels and terminal block kits
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Width: | 24 in |
| Height: | 30 in |
| Depth: | 8 in |
| Mounting: | Surface |
| Color: | Gray |
| Material: | Fiberglass |
| Special Program: | Hoffman On Demand |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Height: | 30 in |
| Mounting: | Surface |
| Material: | Fiberglass |
| Standards: | Build America Buy America Compliant |
| Width: | 24 in |
| Depth: | 8 in |
| Color: | Gray |
| Special Program: | Hoffman On Demand |