Enclosure, NEMA 4, Continuous Hinge with Clamps, 30" x 24" x 12" ***Discontinued, See Sub***

Item #: 0027170

Cat #: A30H24DLP

UPC: 783510245900

Call for price
Company wide:
0 in stock
Documents & Guides
Enclosure, Continuous Hinge with Clamps, NEMA 4, 30 x 24 x 12 Inch, Steel/Gray ***Discontinued, See Sub***

Overview

Enclosure, Continuous Hinge with Clamps, NEMA 4, 30 x 24 x 12 Inch, Steel/Gray ***Discontinued, See Sub***

The nVent HOFFMAN HOFA30H24DLP single-door enclosures feature a hinged door with clamps on three sides to create a secure seal in indoor or outdoor environments. The gray polyester powder finish inside and out provides enhanced corrosion protection in outdoor applications.

Also known as: 783510245900, A30H24DLP, HOFA30H24DLP

Specifications

IP/NEMA Rating: IP66, NEMA 4
Width: 24 in
Height: 30 in
Mounting: Surface
Material: Steel
Depth: 12 in
IP/NEMA Rating: IP66, NEMA 4
Height: 30 in
Material: Steel
Width: 24 in
Mounting: Surface
Depth: 12 in