Enclosure, NEMA 12/13, Hinge Cover, 24 x 30 x 8", Steel/Gray

Item #: 0027156

Cat #: A243008LP

UPC: 783510282202

$ 1046.91 EA
Company wide:
0 in stock
Wall Mount Enclosure, NEMA 12/13, Continuous Hinge Cover With Clamps, 24 x 30 x 8 Inch, Steel With Gray Powder Coat Finish

Overview

Wall Mount Enclosure, NEMA 12/13, Continuous Hinge Cover With Clamps, 24 x 30 x 8 Inch, Steel With Gray Powder Coat Finish
nVent Hoffman's Type LP continuous hinge enclosures are used for applications requiring a bright white interior to increase control visibility, this enclosure includes a padlocking hasp and staple for security and screw-down clamps for secure closure.
Also known as: 783510282202, A243008LP, HOFA243008LP

Specifications

Width: 30 in
Depth: 8 in
Height: 24 in
Color: Gray
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Material: Steel
Mounting: Wall
Finish: Powder Coated
Knockouts: No
Width: 30 in
Height: 24 in
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Mounting: Wall
Knockouts: No
Depth: 8 in
Color: Gray
Material: Steel
Finish: Powder Coated

Customer Reviews

No reviews for this product
(0)