Enclosure, NEMA 12/13, Hinge Cover, 24 x 24 x 10", Steel/Gray

Item #: 0027153

Cat #: A242410LP

UPC: 783510284008

$ 1028.79 EA
Company wide:
4 in stock
Wall Mount Enclosure, NEMA 12/13, Continuous Hinge Cover With Clamps, 24 x 24 x 10 Inch, Steel With Gray Powder Coat Finish

Overview

Wall Mount Enclosure, NEMA 12/13, Continuous Hinge Cover With Clamps, 24 x 24 x 10 Inch, Steel With Gray Powder Coat Finish

nVent Hoffman's Type LP continuous hinge enclosures are used for applications requiring a bright white interior to increase control visibility, this enclosure includes a padlocking hasp and staple for security and screw-down clamps for secure closure.

Also known as: 783510284008, A242410LP, HOFA242410LP

Features & Benefits

  • Seams continuously welded and ground smooth
  • External, welded-on mounting brackets for wall-mounting
  • Formed external return flanges around all sides of enclosure opening
  • Stainless steel screw-down door clamps
  • Removable door with continuous hinge featuring heavy-gauge stainless steel hinge pin
  • Hasp and staple for padlocking
  • High-impact thermoplastic data pocket
  • Collar studs for mounting optional panels (sold separately)
  • Bonding provision on door
  • Seamless foam-in-place gasket

Specifications

Depth: 10 in
Width: 24 in
Height: 24 in
Color: Gray
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Material: Steel
Mounting: Wall
Special Program: Hoffman On Demand
Finish: Powder Coated
Knockouts: No
Depth: 10 in
Height: 24 in
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Mounting: Wall
Finish: Powder Coated
Width: 24 in
Color: Gray
Material: Steel
Special Program: Hoffman On Demand
Knockouts: No