Enclosure, NEMA 3R/4/12/13, Hinge Cover, 24 x 20 x 8", Steel/Gray

Item #: 0027147

Cat #: A242008LP

UPC: 783510282004

$ 906.84 EA
Company wide:
1 in stock
Wall Mount Enclosure, NEMA 3R, 4, 12 & 13, Continuous Hinge Cover With Clamps, 24 x 20 x 8 Inch, Steel With Gray Powder Coat Finish

Overview

Wall Mount Enclosure, NEMA 3R, 4, 12 & 13, Continuous Hinge Cover With Clamps, 24 x 20 x 8 Inch, Steel With Gray Powder Coat Finish

nVent Hoffman's Type LP continuous hinge enclosures are used for applications requiring a bright white interior to increase control visibility, this enclosure includes a padlocking hasp and staple for security and screw-down clamps for secure closure.

Also known as: 783510282004, A242008LP, HOFA242008LP

Features & Benefits

  • Seams continuously welded and ground smooth
  • External, welded-on mounting brackets for wall-mounting
  • Formed external return flanges around all sides of enclosure opening
  • Stainless steel screw-down door clamps
  • Removable door with continuous hinge featuring heavy-gauge stainless steel hinge pin
  • Hasp and staple for padlocking
  • High-impact thermoplastic data pocket
  • Collar studs for mounting optional panels (sold separately)
  • Bonding provision on door
  • Seamless foam-in-place gasket

Specifications

Depth: 8 in
Height: 24 in
Color: Gray
Width: 20 in
IP/NEMA Rating: IP65, NEMA 3R, NEMA 12, NEMA 13, NEMA 4
Material: Steel
Mounting: Wall
Special Program: Hoffman On Demand
Finish: Powder Coated
Knockouts: No
Depth: 8 in
Color: Gray
IP/NEMA Rating: IP65, NEMA 3R, NEMA 12, NEMA 13, NEMA 4
Mounting: Wall
Finish: Powder Coated
Height: 24 in
Width: 20 in
Material: Steel
Special Program: Hoffman On Demand
Knockouts: No