Pedestal Base, Type 12/13, 24" x 24", Steel/Gray

Item #: 0027139

Cat #: A24SBASE

UPC: 783510573102

$ 813.86 EA
Company wide:
0 in stock
Pedestal Base, Type 12/13, Size/Dims: 24" x 24", Material/Finish: Steel/Gray

Overview

Pedestal Base, Type 12/13, Size/Dims: 24" x 24", Material/Finish: Steel/Gray

nVent HOFFMAN HOFA24SBASE pedestals enable many types of enclosures and boxes to be floor mounted. Four columns and two bases are available. Columns can be mounted on either base, through the vertical column or directly to the enclosure.

Also known as: 783510573102, A24SBASE, HOFA24SBASE

Features & Benefits

  • Columns can be mounted on either base, through the vertical column or directly to the enclosure
  • A cutout must be made in the enclosure if the wires are to come through the column
  • Columns have flanges at each end and a gasketed access plate
  • Screws, oil-resistant gaskets and box connector fitting are furnished with the column for joining an enclosure to the top
  • Bases have leveling screws and holes for bolting to the floor

Specifications

Width: 24 in
Height: 24 in
Material: Steel
IP/NEMA Rating: NEMA 12, NEMA 13
Width: 24 in
Material: Steel
Height: 24 in
IP/NEMA Rating: NEMA 12, NEMA 13