Disconnect Enclosure w/ Handle, Type 12, 24x21x10

Item #: 0027137

Cat #: A24SA2210LP

UPC: 783510329204

Company wide:
0 in stock
Documents & Guides
Disconnect Enclosure with Handle, Type 12, Material: Steel, Dimensions: 24" x 21.38" x 10"

Overview

Disconnect Enclosure with Handle, Type 12, Material: Steel, Dimensions: 24" x 21.38" x 10"

These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers, available with or without the Hoffman-supplied defeater door handle and handle hardware.

Also known as: 783510329204, A24SA2210LP, HOFA24SA2210LP

Specifications

IP/NEMA Rating: IP65, NEMA 12
Material: Steel
IP/NEMA Rating: IP65, NEMA 12
Material: Steel