Disconnect Enclosure w/o Handle, Type 12

Item #: 0027136

Cat #: A24SA2208LP

UPC: 783510328108

Company wide:
0 in stock
Documents & Guides
Disconnect Enclosure without Handle, Type 12, Material: Steel, Dimensions: 24" x 21.38" x 8"

Overview

Disconnect Enclosure without Handle, Type 12, Material: Steel, Dimensions: 24" x 21.38" x 8"
Also known as: 783510328108, A24SA2208LP, HOFA24SA2208LP

Specifications

IP/NEMA Rating: IP65, NEMA 12
Material: Steel
IP/NEMA Rating: IP65, NEMA 12
Material: Steel