Enclosure, NEMA 3R, Lift-Off Cover, 24" x 24" x 8"

Item #: 0027134

Cat #: A24R248HCLO

UPC: 783510389604

$ 518.26 EA
Company wide:
0 in stock
Enclosure, Lift-Off Screw Cover, NEMA 3R, Wall Mount, 24 x 24 x 8 Inch, Steel/Gray Finish

Overview

Enclosure, Lift-Off Screw Cover, NEMA 3R, Wall Mount, 24 x 24 x 8 Inch, Steel/Gray Finish

Drip-Shield Hinged Lift-Off Cover, Type 3R features a removable cover for easy mounting and access with padlock pull catch latches. It protects components in outdoor and other applications subject to rain, sleet, snow or dripping water.

Also known as: 783510389604, A24R248HCLO, HOFA24R248HCLO

Features & Benefits

  • Drip-shield top and seam-free sides, front and back
  • Galvanized steel lift-off hinges with stainless steel pins
  • Provisions for padlocking on each draw pull catch
  • Embossed mounting holes on back of enclosure
  • Gasketing along top of door
  • No knockouts
  • Quick-release door latches
  • Enclosures are finished with paint over plated surfaces

Specifications

Width: 24 in
Depth: 8 in
Mounting: Surface
Height: 24 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Width: 24 in
Mounting: Surface
Color: Gray
IP/NEMA Rating: NEMA 3R, NEMA 3
Depth: 8 in
Height: 24 in
Material: Steel