Enclosure, NEMA 3R, Screw Cover, Gray, KOs, 24" x 24" x 12"
Item #: 0027131
Cat #: A24R2412
UPC: 783510386207
$ 597.04 EA
Company wide:
22
in stock
Documents & Guides
Wall Mount, Type 3R, Enclosure, Screw Cover / KO's, Size/Dims: 24" x 24" x 12", Material/Finish: Galvanized Steel/Gray
Overview
Wall Mount, Type 3R, Enclosure, Screw Cover / KO's, Size/Dims: 24" x 24" x 12", Material/Finish: Galvanized Steel/Gray
Use this enclosure with or without knockouts in outdoor applications as a wiring or junction box.
Also known as: 783510386207, A24R2412, HOFA24R2412
Features & Benefits
- Drip shield top and seam-free sides, front, and back protect from rain, snow, or sleet
- Slip-on removable cover fastened with plated steel screws along bottom edge
- Handles on larger sizes (see table)
- Embossed mounting holes on back of enclosure
- Knockouts in bottom of 16 and 14 gauge enclosures
- Provision for padlocking
- No gasketing
- Enclosures are finished with paint over plated surfaces
- Top and bottom thickness gauge is the same as the body thickness gauge unless otherwise noted in table
Specifications
| Width: | 24 in |
| Mounting: | Surface |
| Height: | 24 in |
| Color: | Gray |
| Material: | Steel |
| Depth: | 12 in |
| Special Program: | Hoffman On Demand |
| IP/NEMA Rating: | NEMA 3R, NEMA 3 |
| Number of Knockouts: | 9 |
| Knockouts: | Yes |
| Width: | 24 in |
| Height: | 24 in |
| Material: | Steel |
| Special Program: | Hoffman On Demand |
| Number of Knockouts: | 9 |
| Mounting: | Surface |
| Color: | Gray |
| Depth: | 12 in |
| IP/NEMA Rating: | NEMA 3R, NEMA 3 |
| Knockouts: | Yes |