Panel 21.00x17.00 fits 24.00x2

Item #: 0027124

Cat #: A24P20AL

UPC: 783510234201

$ 272.90 EA
Company wide:
0 in stock
Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 24x20, Aluminum

Overview

Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 24x20, Aluminum

Use these panels in Wall-Mount and Free-stand/Floor-Mount Enclosure. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film.

Also known as: 783510234201, A24P20AL, HOFA24P20AL

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Height: 24 in
Width: 20 in
Material: Steel, Aluminum
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Height: 24 in
Material: Steel, Aluminum
Width: 20 in
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4