Enclosure, NEMA 4X, Clamp, 24" x 24" x 12", Wall Mount, Stainless Steel
Item #: 0027110
Cat #: A24H2412SSLP
UPC: 783510242008
$ 3725.14 EA
Company wide:
3
in stock
Documents & Guides
Wall-Mount, Type 4X, Enclosure, Clamp Cover, Size/Dims: 24" x 24" x 12", Material/Finish: SS Type 304
Overview
Wall-Mount, Type 4X, Enclosure, Clamp Cover, Size/Dims: 24" x 24" x 12", Material/Finish: SS Type 304
For use in indoor and outdoor corrosive environments that require a water-tight seal, this enclosure’s seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants.
Also known as: 783510242008, A24H2412SSLP, HOFA24H2412SSLP
Features & Benefits
- Seams continuously welded and ground smooth
- Seamless foam-in-place gasket
- Rolled lip around three sides of door
- Stainless steel door clamp assembly
- Hasp and staple for padlocking
- Door removed by pulling stainless steel continuous hinge pin
- Data pocket is high-impact thermoplastic
- Collar studs provided for mounting optional panels
- Exterior hardware on Type 316L stainless steel enclosures matches enclosure material
- Bonding provision on door; grounding stud on body
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Width: | 24 in |
| Mounting: | Surface |
| Height: | 24 in |
| Material: | Stainless Steel |
| Depth: | 12 in |
| Special Program: | Hoffman On Demand |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Mounting: | Surface |
| Material: | Stainless Steel |
| Special Program: | Hoffman On Demand |
| Width: | 24 in |
| Height: | 24 in |
| Depth: | 12 in |
| Standards: | Build America Buy America Compliant |