Enclosure, NEMA 4X, Clamp Cover, Stainless Steel, 24" x 24" x 8"
Item #: 0027108
Cat #: A24H2408SSLP
UPC: 783510241001
$ 3278.37 EA
Company wide:
1
in stock
Documents & Guides
Wall-Mount, Type 4X, Enclosure, Clamp Cover, Size/Dims: 24.00x24.00x8.00, Material/Finish: SS Type 304.
Overview
Wall-Mount, Type 4X, Enclosure, Clamp Cover, Size/Dims: 24.00x24.00x8.00, Material/Finish: SS Type 304.
For use in indoor and outdoor corrosive environments that require a water-tight seal, the nVent HOFFMAN HOFA24H2408SSLP enclosure's seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants.
Also known as: 783510241001, A24H2408SSLP, HOFA24H2408SSLP
Features & Benefits
- Seams continuously welded and ground smooth
- Seamless foam-in-place gasket
- Rolled lip around three sides of door
- Stainless steel door clamp assembly
- Hasp and staple for padlocking
- Door removed by pulling stainless steel continuous hinge pin
- Data pocket is high-impact thermoplastic
- Collar studs provided for mounting optional panels
- Exterior hardware on Type 316L stainless steel enclosures matches enclosure material
- Bonding provision on door; grounding stud on body
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Width: | 24 in |
| Depth: | 8 in |
| Mounting: | Surface |
| Height: | 24 in |
| Material: | Stainless Steel |
| Special Program: | Hoffman On Demand |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Depth: | 8 in |
| Height: | 24 in |
| Special Program: | Hoffman On Demand |
| Width: | 24 in |
| Mounting: | Surface |
| Material: | Stainless Steel |
| Standards: | Build America Buy America Compliant |