Enclosure, Continuous Hinge With Clamps, NEMA 4X, 24 x 24 x 8", Aluminum
Item #: 0027107
Cat #: A24H2408ALLP
UPC: 783510273002
$ 2504.36 EA
Company wide:
0
in stock
Documents & Guides
Wall Mount Enclosure, Continuous Hinge With Clamps, LP Type, NEMA 4X, 24 x 24 x 8 Inch, Aluminum
Overview
Wall Mount Enclosure, Continuous Hinge With Clamps, LP Type, NEMA 4X, 24 x 24 x 8 Inch, Aluminum
The Continuous Hinge Aluminum Enclosure with Clamps is a lightweight, Type-4X solution that features a hinged cover that secures on the three, non-hinged sides via stainless steel clamps and screws. This enclosure is ideal for protection of components and controls in highly-corrosive indoor or outdoor environments such as petrochemical processing plants, sewage treatment plants, and marine environments.
Also known as: 783510273002, A24H2408ALLP, HOFA24H2408ALLP
Features & Benefits
- Lightweight, Type 4x hinged enclosure.
- Seams continuously welded and ground smooth
- Rolled lip around three sides of door and all sides of enclosure opening
- Stainless steel door clamp assemblies
- Door is easily removed by pulling stainless steel continuous hinge pin
- Data pocket is high-impact thermoplastic
- Hasp and staple for padlocking
- Tapped pads provided for mounting optional panels; panel screws are plated
- Oil-resistant gasket
- Enclosures are unpainted; door front has a smooth, brushed finish
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Width: | 24 in |
| Depth: | 8 in |
| Height: | 24 in |
| Mounting: | Wall |
| Material: | Aluminum |
| Finish: | Brushed |
| Knockouts: | No |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Depth: | 8 in |
| Mounting: | Wall |
| Finish: | Brushed |
| Width: | 24 in |
| Height: | 24 in |
| Material: | Aluminum |
| Knockouts: | No |