Junction Box, NEMA 4X, Continuous Hinge, 24" x 20" x 8"
Item #: 0027101
Cat #: A24H2008SSLP
UPC: 783510290306
$ 2983.74 EA
Company wide:
0
in stock
Documents & Guides
Junction Box, NEMA 4X, Continuous Hinge with Clamps, Wall Mount, 24 x 20 x 8 Inch, Stainless Steel
Overview
Junction Box, NEMA 4X, Continuous Hinge with Clamps, Wall Mount, 24 x 20 x 8 Inch, Stainless Steel
nVent's wallmount NEMA 4X enclosures are used for use in indoor and outdoor corrosive environments that require a water-tight seal, this enclosure's seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants.
Also known as: 783510290306, A24H2008SSLP, HOFA24H2008SSLP
Features & Benefits
- Seams continuously welded and ground smooth
- Seamless foam-in-place gasket
- Rolled lip around three sides of door
- Stainless steel door clamp assembly
- Hasp and staple for padlocking
- Door removed by pulling stainless steel continuous hinge pin
- Data pocket is high-impact thermoplastic
- Collar studs provided for mounting optional panels
- Exterior hardware on Type 316L stainless steel enclosures matches enclosure material
- Bonding provision on door; grounding stud on body
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Depth: | 8 in |
| Mounting: | Surface |
| Height: | 24 in |
| Material: | Stainless Steel |
| Width: | 20 in |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Mounting: | Surface |
| Material: | Stainless Steel |
| Standards: | Build America Buy America Compliant |
| Depth: | 8 in |
| Height: | 24 in |
| Width: | 20 in |