Oper. Adapter for I.T.E./Sieme

Item #: 0027085
Cat #: A21ITE
UPC:
Call for price
Company wide:
0 in stock
Oper. Adapter for I.T.E./SiemeOperator Adapters for Universal Cutouts, for I-T-E Max-flex, Gray, Steel

Overview

Oper. Adapter for I.T.E./SiemeOperator Adapters for Universal Cutouts, for I-T-E Max-flex, Gray, Steel
Used on all HOFFMAN Type 4 and 12 disconnect enclosures with a universal flange cutout. An operator adapter is required to install a disconnect in Bulletin A21, A28, A34 and A4L3D HOFFMAN enclosures that have a universal cutout. Operator adapters include an adapter plate and additional components needed to interlock the master door with the disconnect operating mechanism. Installation instructions are included with each operator adapter. Each brand and type of disconnect requires a different operator adapter. Be sure to select the correct operator adapter and enclosure for the disconnect device selected. A 400A (or greater) disconnect switch and 600A (or greater) circuit breaker require the large handle. A 200A (or less) disconnect switch and 400A (or less) circuit breaker require a small handle.
Also known as: A21ITE, HOFA21ITE

Specifications

Color: Gray
Material: Steel
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)