Enclosure, NEMA 12/13, Hinge Cover, 20 x 12 x 6", Steel/Gray
Item #: 0027072
Cat #: A201206LP
UPC: 783510278502
$ 732.96 EA
Company wide:
0
in stock
Documents & Guides
Wall Mount Enclosure, NEMA 12/13, Continuous Hinge Cover With Clamps, 20 x 12 x 6 Inch, Steel With Gray Powder Coat Finish
Overview
Wall Mount Enclosure, NEMA 12/13, Continuous Hinge Cover With Clamps, 20 x 12 x 6 Inch, Steel With Gray Powder Coat Finish
nVent Hoffman's Type LP continuous hinge enclosures are used for applications requiring a bright white interior to increase control visibility, this enclosure includes a padlocking hasp and staple for security and screw-down clamps for secure closure.
Also known as: 783510278502, A201206LP, HOFA201206LP
Features & Benefits
- Seams continuously welded and ground smooth
- External, welded-on mounting brackets for wall-mounting
- Formed external return flanges around all sides of enclosure opening
- Stainless steel screw-down door clamps
- Removable door with continuous hinge featuring heavy-gauge stainless steel hinge pin
- Hasp and staple for padlocking
- High-impact thermoplastic data pocket
- Collar studs for mounting optional panels (sold separately)
- Bonding provision on door
- Seamless foam-in-place gasket
Specifications
| Height: | 20 in |
| Width: | 12 in |
| Depth: | 6 in |
| Color: | Gray |
| IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |
| Material: | Steel |
| Mounting: | Wall |
| Finish: | Powder Coated |
| Knockouts: | No |
| Height: | 20 in |
| Depth: | 6 in |
| IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |
| Mounting: | Wall |
| Knockouts: | No |
| Width: | 12 in |
| Color: | Gray |
| Material: | Steel |
| Finish: | Powder Coated |