12W PAR30S LED Lamp, 30K

Item #: 0027066

Cat #: LED12P30SD30KNFL

UPC: 762148244547

Call for price
Company wide:
0 in stock
Dimmable LED Lamp, 12W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 825, CRI: 82, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 25,000. Energy Star: Yes

Overview

Dimmable LED Lamp, 12W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 825, CRI: 82, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 25,000. Energy Star: Yes
Also known as: 762148244547, LED12P30SD30KNFL, TCPLED12P30SD30KNF

Specifications

Color Temperature: 3000 (Warm White)
Shape: PAR30S (Sealed Beam Short)
Base: Medium Screw (E26)
Lumens: 825
Color Rendering Index (CRI): 82
Wattage: 12
Volts AC: 120
Light Technology: LED
Dimmable: Yes
Angle: 25°
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Dimmable: Yes
Shape: PAR30S (Sealed Beam Short)
Lumens: 825
Wattage: 12
Light Technology: LED
Angle: 25°