
Panel For Enclosure, 20" x 20", Type 3R, 4,4X, 12/13, Aluminum
Item #: 0027061
Cat #: A20P20AL
UPC: 783510230500
$ 170.26 EA
Company wide:
3
in stock
Documents & Guides
Panel For Enclosure, 20" x 20", Type 3R, 4, 4X, 12/13, Aluminum
Overview
Panel For Enclosure, 20" x 20", Type 3R, 4, 4X, 12/13, Aluminum
Use these panels in Wall-Mount and Free-stand/Floor-Mount Enclosure. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film.
Also known as: 783510230500, A20P20AL, HOFA20P20AL
Features & Benefits
- Panel mounting hardware is furnished with all enclosures which accept these panels
Specifications
| Width: | 24 in |
| Material: | Steel, Aluminum |
| Height: | 36 in |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Width: | 24 in |
| Height: | 36 in |
| Material: | Steel, Aluminum |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |