Panel For Enclosure, 20" x 20", Type 3R, 4, 4X, 12/13, Steel

Item #: 0027060

Cat #: A20P20

UPC: 783510231606

$ 108.20 EA
Company wide:
19 in stock
Panel For Enclosure, 20" x 20", Type 3R, 4, 4X, 12/13, Steel, White Powder Coat Finish

Overview

Panel For Enclosure, 20" x 20", Type 3R, 4, 4X, 12/13, Steel, White Powder Coat Finish

nVent HOFFMAN HOFA20P20 steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.

Also known as: 783510231606, A20P20, HOFA20P20

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Height: 20 in
Width: 20 in
Color: White
Material: Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Height: 20 in
Color: White
Special Program: Hoffman On Demand
Width: 20 in
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4