(2) Brackets Fit A Or B = 20.0

Item #: 0027050

Cat #: A20NTMA2

UPC: 783510217105

$ 130.41 EA
Company wide:
0 in stock
Bracket Assy (2)/terminal Kit, Bulletin A80 (accessories - Misc.), Size/dims: Fits 20.00, Material/finish: Steel/white

Overview

Bracket Assy (2)/terminal Kit, Bulletin A80 (accessories - Misc.), Size/dims: Fits 20.00, Material/finish: Steel/white

Provide strong, versatile and easily installed terminal block mounting supports. These assemblies fit many Single-Door, Type 4, 12, and 13 Enclosures. They also fit large Type 1 enclosures and the larger sizes of Hinged Cover Lift-Off Type 3R enclosures as well as most of the Two-Door Wall-Mounted Type 12 enclosures. Each enclosure requires one terminal block bracket kit plus the desired number of terminal straps. The terminal block brackets and the terminal straps must be ordered separately. To select the correct terminal straps, determine whether the terminal straps will be mounted parallel to the A dimension or the B dimension of the enclosure. Be sure to specify the quantity required. To select the correct bracket assembly, determine whether the brackets will be mounted parallel to the A dimension or the B dimension of the enclosure.

Also known as: 783510217105, A20NTMA2, HOFA20NTMA2

Features & Benefits

  • Each kit consists of two or three brackets which mount on the enclosure collar studs
  • Terminal Block Bracket Kit can be installed with straps parallel to the A dimension or the B dimension of the enclosure
  • One bracket is required for each row of collar studs parallel to the brackets
  • Terminal blocks are not included

Specifications

Color: White
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Color: White
Finish: Powder Coated
Material: Steel
IP/NEMA Rating: NEMA 12