Enclosure, NEMA 4X, Hinged, 20.19" x 20.25" x 8", Wall Mount, Fiberglass
Item #: 0027047
Cat #: A20H2008GQRLP
UPC: 783510295103
$ 1795.56 EA
Company wide:
0
in stock
Documents & Guides
Wall-Mount, Type 4X, Enclosure, Hinged, Solid Cover, Size/Dims: 20.19" x 20.25" x 8", Material/Finish: Fiberglass/Gray
Overview
Wall-Mount, Type 4X, Enclosure, Hinged, Solid Cover, Size/Dims: 20.19" x 20.25" x 8", Material/Finish: Fiberglass/Gray
A full range of modification options are available for wall-mount fiberglass enclosures, including variable depths to accommodate larger controls. The HOFA20H2008GQRLP enclosures feature padlockable polyester latches, or nVent HOFFMAN's exclusive PowerGlide™ Handle with 3-point latching, for ease of access with increased security.
Also known as: 783510295103, A20H2008GQRLP, HOFA20H2008GQRLP
Features & Benefits
- Fiberglass-reinforced material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties
- Type 316L stainless steel padlocking PowerGlide Handle on 3-point latch versions assures security and a water-tight seal while still allowing convenient access
- Quick-release latch versions feature fiberglass-reinforced polyester latches with integral Type 316L stainless steel padlocking hasp
- Seams are sealed; no holes or knockouts
- Gasket assures water-tight and dust-tight seal
- Fiberglass material is easily punched, drilled, filed or sawed
- Data pocket is high-impact thermoplastic
- Copper-flashed steel collar studs for mounting optional panels and terminal block kits
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Height: | 20 in |
| Depth: | 8 in |
| Mounting: | Surface |
| Color: | Gray |
| Material: | Fiberglass |
| Width: | 20 in |
| Special Program: | Hoffman On Demand |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Depth: | 8 in |
| Color: | Gray |
| Width: | 20 in |
| Standards: | Build America Buy America Compliant |
| Height: | 20 in |
| Mounting: | Surface |
| Material: | Fiberglass |
| Special Program: | Hoffman On Demand |