Enclosure 20.19x16.25x12.00

Item #: 0027041

Cat #: A20H1612GQRLP

UPC: 783510295509

$ 2044.30 EA
Company wide:
0 in stock
Hinge-Cover with 3-Point Latch or Quick-Release Latches, Type 4X, 20.19x16.25x12.00, Fiberglass

Overview

Hinge-Cover with 3-Point Latch or Quick-Release Latches, Type 4X, 20.19x16.25x12.00, Fiberglass

A full range of modification options are available for wall-mount fiberglass enclosures, including variable depths to accommodate larger controls. These enclosures feature padlockable polyester latches, or HOFFMAN's exclusive PowerGlide Handle with 3-point latching, for ease of access with increased security.

Also known as: 783510295509, A20H1612GQRLP, HOFA20H1612GQRLP

Features & Benefits

  • Seams are sealed; no holes or knockouts
  • Gasket assures water-tight and dust-tight seal
  • Fiberglass material is easily punched, drilled, filed or sawed
  • Data pocket is high-impact thermoplastic
  • Copper-flashed steel collar studs for mounting optional panels and terminal block kits
  • Fiberglass-reinforced material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties
  • Type 316L stainless steel padlocking PowerGlide Handle on 3-point latch versions assures security and a water-tight seal while still allowing convenient access
  • Quick-release latch versions feature fiberglass-reinforced polyester latches with integral Type 316L stainless steel padlocking hasp

Specifications

IP/NEMA Rating: IP66, NEMA 3
Width: 16 1/4 in
Material: Fiberglass
Depth: 12 in
Mounting: Wall
Height: 20.200 in
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 3
Material: Fiberglass
Mounting: Wall
Standards: Build America Buy America Compliant
Width: 16 1/4 in
Depth: 12 in
Height: 20.200 in