Junction Box, NEMA 4X, Continuous Hinge, 20" x 16" x 8"

Item #: 0027037

Cat #: A20H1608SSLP

UPC: 783510290207

$ 2466.93 EA
Company wide:
0 in stock
Junction Box, NEMA 4X, Continuous Hinge with Clamps, Wall Mount, 20 x 16 x 8 Inch, Stainless Steel

Overview

Junction Box, NEMA 4X, Continuous Hinge with Clamps, Wall Mount, 20 x 16 x 8 Inch, Stainless Steel

Hoffman stainless steel enclosures are used in indoor and outdoor corrosive environments that require a water-tight seal. The enclosure's seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants. Bulletin A4S enclosures are fully customizable with fast-operating clamp assemblies, window kits, and thermal controls.

Also known as: 783510290207, A20H1608SSLP, HOFA20H1608SSLP

Features & Benefits

  • Seams continuously welded and ground smooth
  • Seamless foam-in-place gasket
  • Rolled lip around three sides of door
  • Stainless steel door clamp assembly
  • Hasp and staple for padlocking
  • Door removed by pulling stainless steel continuous hinge pin
  • Data pocket is high-impact thermoplastic
  • Collar studs provided for mounting optional panels
  • Exterior hardware on Type 316L stainless steel enclosures matches enclosure material
  • Bonding provision on door; grounding stud on body

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 20 in
Depth: 8 in
Mounting: Surface
Material: Stainless Steel
Width: 16 in
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 8 in
Material: Stainless Steel
Standards: Build America Buy America Compliant
Height: 20 in
Mounting: Surface
Width: 16 in