Enclosure, NEMA 4, Continuous Hinge With Clamps, 20" x 16" x 6" ***Discontinued, See Sub***

Item #: 0027029

Cat #: A20H16ALP

UPC: 783510243302

Call for price
Company wide:
0 in stock
Documents & Guides
Enclosure, Continuous Hinge with Clamps, NEMA 4, 20 x 16 x 6 Inch, Steel/Gray, Wall Mount ***Discontinued, See Sub***

Overview

Enclosure, Continuous Hinge with Clamps, NEMA 4, 20 x 16 x 6 Inch, Steel/Gray, Wall Mount ***Discontinued, See Sub***

These single-door enclosures feature a hinged door with clamps on three sides to create a secure seal in indoor or outdoor environments. The gray polyester powder finish inside and out provides enhanced corrosion protection in outdoor applications.

Also known as: 783510243302, A20H16ALP, HOFA20H16ALP

Specifications

IP/NEMA Rating: IP66, NEMA 4
Height: 20 in
Depth: 6 in
Width: 16 in
Material: Steel
Mounting: Wall
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 4
Depth: 6 in
Material: Steel
Special Program: Hoffman On Demand
Height: 20 in
Width: 16 in
Mounting: Wall