4 Ft. LED Striplight, 30K, White

Item #: 0027016

Cat #: ZL1NL483000LML

UPC: 820476800917

Company wide:
0 in stock
Documents & Guides
4 Ft. LED Striplight, 120-277 Volt, 3000 Lumens, Color Temperature: 3500K, 80 CRI, No Diffuser, White

Overview

4 Ft. LED Striplight, 120-277 Volt, 3000 Lumens, Color Temperature: 3500K, 80 CRI, No Diffuser, White

Built on the compact, low-profile Z strip channel, this LED strip offers long maintenance-free life, several color temperatures, lumen outputs and lengths. Ideal for new construction and retrofit applications in T5 and T8 lengths. Ideal for uplight and downlight in commercial, retail, manufacturing, warehouse, cove and display applications.

Also known as: 820476800917, ZL1NL483000LML, LITZL1NL483000LML

Specifications

Length: 4 ft
Lumens: 3000
Color Temperature: 3500 (Neutral White)
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Lumens: 3000