Junction Box, NEMA 4X, 16" x 14" x 6"

Item #: 0027000
Cat #: A1614NFAL
UPC: 783510566708
$ 845.90 EA
Company wide:
0 in stock
Documents & Guides
Junction Box, NEMA 4X, Clamp Cover, Wall-Mount, 16 x 14 x 6 Inch, Aluminum

Overview

Junction Box, NEMA 4X, Clamp Cover, Wall-Mount, 16 x 14 x 6 Inch, Aluminum
Also known as: 783510566708, A1614NFAL, HOFA1614NFAL

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 16 in
Mounting: Surface
Depth: 6 in
Width: 14 in
Material: Aluminum
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Width: 14 in
Height: 16 in
Depth: 6 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)