Junction Box, NEMA 12, Hinged Cover, 16" x 14" x 6"

Item #: 0026998

Cat #: A1614CHS

UPC: 783510555405

$ 352.59 EA
Company wide:
0 in stock
Junction Box, NEMA 12, Hinged Cover, 16 x 14 x 6 Inch, Steel/Gray Powder Coat

Overview

Junction Box, NEMA 12, Hinged Cover, 16 x 14 x 6 Inch, Steel/Gray Powder Coat

The nVent HOFFMAN HOFA1614CHS has an easy-to-open, continuous hinge enclosure features screw-down clamps for secure closure and can be used in a wide variety of applications.

Also known as: 783510555405, A1614CHS, HOFA1614CHS

Features & Benefits

  • Seams continuously welded and ground smooth
  • Continuous hinge
  • Screw-down door clamps
  • Bonding provision on door
  • External wall-mounting brackets for easy installation
  • Oil-resistant gasket
  • Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger

Specifications

Height: 16 in
Mounting: Surface
Depth: 6 in
Width: 14 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Height: 16 in
Depth: 6 in
IP/NEMA Rating: IP65, NEMA 12
Mounting: Surface
Width: 14 in
Material: Steel