Junction Box, NEMA 4, Continuous Hinge, 16" x 14" x 6"
Item #: 0026996
Cat #: A1614CHNF
UPC: 783510557607
$ 476.97 EA
Company wide:
27
in stock
Documents & Guides
Junction Box, NEMA 4, Hinged Cover, 16 x 14 x 6 Inch, Steel/Gray
Overview
Junction Box, NEMA 4, Hinged Cover, 16 x 14 x 6 Inch, Steel/Gray
The nVent HOFFMAN HOFA1614CHNF has a continuous hinge combined with stainless steel clamps on three sides provide environmental protection and security in indoor or outdoor applications.
Also known as: 783510557607, A1614CHNF, HOFA1614CHNF
Features & Benefits
- Seams continuously welded and ground smooth
- Stainless steel screw-down clamps on three sides of door
- Continuous hinge
- Stainless steel hinge pin
- Oil-resistant gasket
- Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger
- Bonding provision on door
- External wall-mounting brackets for easy installation
Specifications
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 13, NEMA 4 |
| Height: | 16 in |
| Mounting: | Surface |
| Depth: | 6 in |
| Width: | 14 in |
| Material: | Steel |
| Special Program: | Hoffman On Demand |
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 13, NEMA 4 |
| Mounting: | Surface |
| Width: | 14 in |
| Special Program: | Hoffman On Demand |
| Height: | 16 in |
| Depth: | 6 in |
| Material: | Steel |