Enclosure, Continuous Hinge with Clamps, NEMA 12, 16 x 14 x 6", Aluminum

Item #: 0026995

Cat #: A1614CHAL

UPC: 783510563707

$ 987.74 EA
Company wide:
0 in stock
Wall Mount Enclosure, Continuous Hinge with Clamps, NEMA 12, 16 x 14 x 6 Inch, Aluminum

Overview

Wall Mount Enclosure, Continuous Hinge with Clamps, NEMA 12, 16 x 14 x 6 Inch, Aluminum

The Continuous Hinge Aluminum Enclosure with Clamps is a lightweight enclosure solution that features a hinged cover that secures on the side opposite the hinge via stainless steel clamps and screws. This enclosure is ideal for protecting components and controls in indoor applications, and maintains a Type-12 rating.

Also known as: 783510563707, A1614CHAL, HOFA1614CHAL

Features & Benefits

  • Lightweight, Type 12 hinged enclosure.
  • Seams continuously welded and ground smooth
  • Stainless steel screws and clamps secure cover
  • Cover removed by pulling stainless steel continuous hinge pin
  • Oil-resistant gasket
  • Weldnuts furnished for mounting optional panels and terminal block kits

Specifications

Height: 16 in
Depth: 6 in
Width: 14 in
IP/NEMA Rating: IP65, NEMA 12
Mounting: Wall
Material: Aluminum
Knockouts: No
Height: 16 in
Width: 14 in
Mounting: Wall
Knockouts: No
Depth: 6 in
IP/NEMA Rating: IP65, NEMA 12
Material: Aluminum