Junction Box, NEMA 12, Hinged Cover, 16" x 14" x 6"

Item #: 0026994

Cat #: A1614CH

UPC: 783510554408

$ 342.93 EA
Company wide:
48 in stock
Junction Box, NEMA 12, Hinged Cover, 16 x 14 x 6 Inch, Steel/Gray

Overview

Junction Box, NEMA 12, Hinged Cover, 16 x 14 x 6 Inch, Steel/Gray

The nVent HOFFMAN HOFA1614CH has a continuous hinge combined with stainless steel clamps on three sides provide environmental protection and security in indoor or outdoor applications.

Also known as: 783510554408, A1614CH, HOFA1614CH

Features & Benefits

  • Seams continuously welded and ground smooth
  • Continuous hinge
  • Screw-down door clamps
  • Bonding provision on door
  • External wall-mounting brackets for easy installation
  • Oil-resistant gasket
  • Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger

Specifications

Height: 16 in
Mounting: Surface
Depth: 6 in
Width: 14 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Special Program: Hoffman On Demand
Height: 16 in
Depth: 6 in
IP/NEMA Rating: IP65, NEMA 12
Special Program: Hoffman On Demand
Mounting: Surface
Width: 14 in
Material: Steel