Junction Box, NEMA 4x, Window Cover, 15.5" x 12" x 8.03"

Item #: 0026993

Cat #: A16128JFGQRPWR

UPC: 783510413309

Call for price
Company wide:
0 in stock
Documents & Guides
Junction Box, NEMA 4x, Window Cover, 15.5 x 12 x 8.03 Inch, Fiberglass

Overview

Junction Box, NEMA 4x, Window Cover, 15.5 x 12 x 8.03 Inch, Fiberglass
Also known as: 783510413309, A16128JFGQRPWR, HOFA16128JFGQRPWR

Specifications

IP/NEMA Rating: IP66, NEMA 3
Material: Fiberglass
IP/NEMA Rating: IP66, NEMA 3
Material: Fiberglass