
Junction Box, NEMA 4X, Solid Cover, 15.5" x 12" x 8.19"
Item #: 0026991
Cat #: A16128JFGR
UPC: 783510411909
Call for price
Company wide:
0
in stock
Documents & Guides
Junction Box, NEMA 4X, Solid Cover, 15.5 x 12 x 8.19 Inch, Fiberglass/Gray
Overview
Junction Box, NEMA 4X, Solid Cover, 15.5 x 12 x 8.19 Inch, Fiberglass/Gray
Able to withstand harsh environments, these small enclosures feature a simple, traditional non-metallic design that is suitable for a broad range of applications.
Also known as: 783510411909, A16128JFGR, HOFA16128JFGR
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Height: | 16 in |
| Width: | 12 in |
| Depth: | 8 in |
| Mounting: | Surface |
| Color: | Gray |
| Material: | Fiberglass |
| Special Program: | Hoffman On Demand |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Width: | 12 in |
| Mounting: | Surface |
| Material: | Fiberglass |
| Height: | 16 in |
| Depth: | 8 in |
| Color: | Gray |
| Special Program: | Hoffman On Demand |