Junction Box, NEMA 3R, Hinge Cover, 16" x 12" x 6"
Item #: 0026981
Cat #: A16R126HCR
UPC: 783510386702
$ 295.47 EA
Company wide:
16
in stock
Documents & Guides
Junction Box, NEMA 3R, Hinged Cover, Wall Mount, 16 x 12 x 6 Inch, Galvanized Steel/Gray
Overview
Junction Box, NEMA 3R, Hinged Cover, Wall Mount, 16 x 12 x 6 Inch, Galvanized Steel/Gray
These enclosures have a size range of 6 x 4 x 4 inch to 12 x 12 x 10 inch and meet basic functionality requirements for applications that require protection from rain, sleet, snow or dripping water.
Also known as: 783510386702, A16R126HCR, HOFA16R126HCR, can
Features & Benefits
- Drip shield top and seam-free sides, front, and back protect from rain, snow, or sleet
- 16-gauge plated steel continuous hinge has stainless steel pin
- Cover fastened securely with captive plated steel screws
- Collar studs provided for mounting optional panels
- Hasp and staple provided for padlocking
- No gasketing or knockouts
- Enclosures are finished with paint over plated surfaces
Specifications
| Height: | 16 in |
| Width: | 12 in |
| Mounting: | Surface |
| Depth: | 6 in |
| Color: | Gray |
| Material: | Steel |
| Special Program: | Hoffman On Demand |
| IP/NEMA Rating: | NEMA 3R, NEMA 3 |
| Height: | 16 in |
| Mounting: | Surface |
| Color: | Gray |
| Special Program: | Hoffman On Demand |
| Width: | 12 in |
| Depth: | 6 in |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 3R, NEMA 3 |