Panel For Junction Box, 16" x 14", Aluminum

Item #: 0026978

Cat #: A16P14AL

UPC: 783510556808

$ 105.42 EA
Company wide:
0 in stock
Documents & Guides
Panel For Junction Box, 16 Inch x 14 Inch, Material: Aluminum

Overview

Panel For Junction Box, 16 Inch x 14 Inch, Material: Aluminum

nVent HOFFMAN HOFA16P14AL steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-IN. (2-MM) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.

Also known as: 783510556808, A16P14AL, HOFA16P14AL

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Height: 14.750 in
Material: Aluminum
Finish: Anodized
Weight: 1.800 lb
Height: 14.750 in
Finish: Anodized
Material: Aluminum
Weight: 1.800 lb