Panel for Junction Box, fits 16x14 Box, White, Mild Steel

Item #: 0026977

Cat #: A16P14

UPC: 783510548100

$ 40.94 EA
Company wide:
129 in stock
Documents & Guides
Panel for Junction Box in various sizes and materials. This Panels for Junction inch Box, A16P14 item fits 16x14 inch Box with a material of Mild Steel colored White.

Overview

Panel for Junction Box in various sizes and materials. This Panels for Junction inch Box, A16P14 item fits 16x14 inch Box with a material of Mild Steel colored White.

nVent HOFFMAN HOFA16P14 steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-IN. (2-MM) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.

Also known as: 783510548100, A16P14, HOFA16P14, Backplane

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Height: 16 in
Width: 14 in
Color: White
Material: Steel
Special Program: Hoffman On Demand
Height: 16 in
Color: White
Special Program: Hoffman On Demand
Width: 14 in
Material: Steel