
Panel For Enclosure, 13" x 9", Fits 16" x 12" Enclosure, Steel
Item #: 0026975
Cat #: A16P12
UPC: 783510231408
$ 61.59 EA
Company wide:
24
in stock
Documents & Guides
Panel For Enclosure, 13" x 9", Fits 16" x 12" Enclosure, Type 3R/4/4X/12/13, Steel, White Powder Coat Finish
Overview
Panel For Enclosure, 13" x 9", Fits 16" x 12" Enclosure, Type 3R/4/4X/12/13, Steel, White Powder Coat Finish
nVent HOFFMAN HOFA16P12 steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.
Also known as: 783510231408, A16P12, HOFA16P12
Features & Benefits
- Panel mounting hardware is furnished with all enclosures which accept these panels
Specifications
| Height: | 16 in |
| Width: | 12 in |
| Color: | White |
| Material: | Steel |
| Special Program: | Hoffman On Demand |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Height: | 16 in |
| Color: | White |
| Special Program: | Hoffman On Demand |
| Width: | 12 in |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |