Enclosure, Hinged Cover, Type 1, 16" x 12" x 6", Steel/Gray
Item #: 0026972
Cat #: A16N126
UPC: 783510346607
$ 245.43 EA
Company wide:
5
in stock
Documents & Guides
Small Enclosure, Type 1, Hinged Cover, Size/Dims: 16" x 12" x 6", Material/Finish: Steel/Gray
Overview
Small Enclosure, Type 1, Hinged Cover, Size/Dims: 16" x 12" x 6", Material/Finish: Steel/Gray
These enclosures have a size range of 6 x 6 x 4-in. to 14 x 12 x 8-in. and meet basic functionality requirements for applications that do not require oil- or dust-tight enclosures.
Also known as: 783510346607, A16N126, HOFA16N126
Features & Benefits
- Butt hinges on door
- Flush slotted latch operated with a screwdriver; optional latches available
- Weldnuts provided for mounting optional panels
- Butt hinges
- Mounting holes on back of enclosure
Specifications
| Height: | 16 in |
| Width: | 12 in |
| Mounting: | Surface |
| Depth: | 6 in |
| IP/NEMA Rating: | NEMA 1, IP30 |
| Color: | Gray |
| Material: | Steel |
| Special Program: | Hoffman On Demand |
| Height: | 16 in |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1, IP30 |
| Material: | Steel |
| Width: | 12 in |
| Depth: | 6 in |
| Color: | Gray |
| Special Program: | Hoffman On Demand |