Brackets Fit A or B = 16.0, 2

Item #: 0026968

Cat #: A16NTMA2

UPC: 783510217006

$ 128.00 EA
Company wide:
0 in stock
Bracket Assembly for Type 4, 12 and 13 Enclosures, fits 16.00, White, Steel

Overview

Bracket Assembly for Type 4, 12 and 13 Enclosures, fits 16.00, White, Steel

Each bracket assembly consists of two or three brackets which mount on the enclosure collar studs.

Also known as: 783510217006, A16NTMA2, HOFA16NTMA2

Features & Benefits

  • Each kit consists of two or three brackets which mount on the enclosure collar studs
  • Terminal Block Bracket Kit can be installed with straps parallel to the A dimension or the B dimension of the enclosure
  • One bracket is required for each row of collar studs parallel to the brackets
  • Terminal blocks are not included

Specifications

Color: White
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Weight: 1.200 lb
Color: White
IP/NEMA Rating: NEMA 12
Finish: Powder Coated
Weight: 1.200 lb