Junction Box, NEMA 12, Hinged Cover, 14" x 12" x 8"

Item #: 0026952

Cat #: A14128CH

UPC: 783510549305

$ 332.07 EA
Company wide:
12 in stock
Junction Box, NEMA 12, Hinged Cover, 14 x 12 x 8 Inch, Steel/Gray

Overview

Junction Box, NEMA 12, Hinged Cover, 14 x 12 x 8 Inch, Steel/Gray

The nVent HOFFMAN HOFA14128CH is ideal for larger wall-mount applications requiring ease of installation and access to full-width internal panel. Overlapping door design allows easy access in areas with minimal aisle space.

Also known as: 783510549305, A14128CH, HOFA14128CH, hoffman box

Features & Benefits

  • Seams continuously welded and ground smooth
  • Continuous hinge
  • Screw-down door clamps
  • Bonding provision on door
  • External wall-mounting brackets for easy installation
  • Oil-resistant gasket
  • Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger

Specifications

Width: 12 in
Depth: 8 in
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Height: 14 in
Special Program: Hoffman On Demand
Width: 12 in
Mounting: Surface
Material: Steel
Special Program: Hoffman On Demand
Depth: 8 in
IP/NEMA Rating: IP65, NEMA 12
Height: 14 in