
Junction Box, NEMA 4X, Clamp Cover, 14" x 12" x 6"
Item #: 0026950
Cat #: A1412NFAL
UPC: 783510566609
$ 831.97 EA
Company wide:
0
in stock
Documents & Guides
Junction Box, NEMA 4X, Clamp Cover, 14 x 12 x 6 Inch, Aluminum
Overview
Junction Box, NEMA 4X, Clamp Cover, 14 x 12 x 6 Inch, Aluminum
The Clamp-Cover Aluminum Enclosure is a lightweight enclosure solution that features a removable cover that secures on all sides via stainless steel clamps and screws. This enclosure is ideal for protecting components and controls in either corrosive indoor or outdoor environments, and maintains a Type-4X rating.
Also known as: 783510566609, A1412NFAL, HOFA1412NFAL
Features & Benefits
- Aluminum enclosure
- Seams continuously welded and ground smooth
- Stainless steel screws and clamps on four sides of cover
- Oil-resistant gasket
- Weldnuts provided for mounting optional panels
- Enclosures are unpainted, with covers and sides of body having a smooth, brushed finish
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Depth: | 6 in |
| Height: | 14 in |
| Material: | Aluminum |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Height: | 14 in |
| Depth: | 6 in |
| Material: | Aluminum |