Junction Box, NEMA 4X, Hinged, 14" x 12" x 6"

Item #: 0026945

Cat #: A1412CHNFSS

UPC: 783510563004

$ 1398.29 EA
Company wide:
7 in stock
Junction Box, NEMA 4X, Hinged Cover, 14 x 12 x 6 Inch, Stainless Steel Type 304

Overview

Junction Box, NEMA 4X, Hinged Cover, 14 x 12 x 6 Inch, Stainless Steel Type 304

Used in either indoor or outdoor applications, nVent HOFFMAN HOFA1412CHNFSS enclosures combine a rugged continuous hinge, seamless foam-in-place gasket and stainless steel screw-down clamps for a reliable seal that protects components from corrosive environments.

Also known as: 783510563004, A1412CHNFSS, HOFA1412CHNFSS

Features & Benefits

  • Seams continuously welded and ground smooth
  • Seamless foam-in-place gasket
  • Stainless steel screws and clamps
  • Pull stainless steel continuous hinge pin to remove door
  • Weldnuts provided for mounting optional panels and terminal block kits
  • Bonding provision on door and body

Specifications

IP/NEMA Rating: IP66, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Width: 12 in
Mounting: Surface
Depth: 6 in
Material: Stainless Steel
Height: 14 in
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Mounting: Surface
Material: Stainless Steel
Special Program: Hoffman On Demand
Width: 12 in
Depth: 6 in
Height: 14 in