
Junction Box, NEMA 4X, Hinged, 13.5" x 10" x 7.28"
Item #: 0026938
Cat #: A14107JFGQRR
UPC: 783510412609
Call for price
Company wide:
0
in stock
Documents & Guides
Junction Box, NEMA 4X, Hinged, Solid Cover, Quick Release, 13.5 x 10 x 7.28 Inch, Fiberglass/Gray
Overview
Junction Box, NEMA 4X, Hinged, Solid Cover, Quick Release, 13.5 x 10 x 7.28 Inch, Fiberglass/Gray
Able to withstand harsh environments, these small enclosures feature a simple, traditional non-metallic design that is suitable for a broad range of applications.
Also known as: 783510412609, A14107JFGQRR, HOFA14107JFGQRR
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Mounting: | Surface |
| Color: | Gray |
| Material: | Fiberglass |
| Width: | 10 in |
| Depth: | 7 in |
| Height: | 14 in |
| Special Program: | Hoffman On Demand |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Color: | Gray |
| Width: | 10 in |
| Height: | 14 in |
| Mounting: | Surface |
| Material: | Fiberglass |
| Depth: | 7 in |
| Special Program: | Hoffman On Demand |