Panel for Junction Box, fits 14x12 Box, White, Mild Steel

Item #: 0026932

Cat #: A14P12

UPC: 783510548001

$ 31.04 EA
Company wide:
132 in stock
Documents & Guides
Panel for Junction Box in various sizes and materials. This Panels for Junction inch Box, A14P12 item fits 14x12 inch Box with a material of Mild Steel colored White.

Overview

Panel for Junction Box in various sizes and materials. This Panels for Junction inch Box, A14P12 item fits 14x12 inch Box with a material of Mild Steel colored White.

Steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-in. (2-mm) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.

Also known as: 783510548001, A14P12, HOFA14P12

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Width: 12 in
Color: White
Material: Steel
Height: 14 in
Special Program: Hoffman On Demand
Width: 12 in
Material: Steel
Special Program: Hoffman On Demand
Color: White
Height: 14 in