Junction Box, NEMA 12, Screw Cover, 12" x 12" x 6"

Item #: 0026919

Cat #: A1212SC

UPC: 783510542603

$ 282.56 EA
Company wide:
3 in stock
Junction Box, NEMA 12, Screw Cover, 12 x 12 x 6 Inch, Steel/Gray

Overview

Junction Box, NEMA 12, Screw Cover, 12 x 12 x 6 Inch, Steel/Gray

Ideal for a broad range of applications, the nVent HOFFMAN HOFA1212SC enclosures screw cover is secured in each corner for a positive seal but easily removed for modifications.

Also known as: 783510542603, A1212SC, HOFA1212SC

Features & Benefits

  • Seams continuously welded and ground smooth
  • Bonding provision on cover
  • Oil-resistant gasket
  • Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger
  • External wall-mounting brackets for easy installation

Specifications

Height: 12 in
Width: 12 in
Mounting: Surface
Depth: 6 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Special Program: Hoffman On Demand
Height: 12 in
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12
Special Program: Hoffman On Demand
Width: 12 in
Depth: 6 in
Material: Steel