
Junction Box, NEMA 4, Continuous Hinge, 12" x 12" x 6"
Item #: 0026917
Cat #: A1212CHNF
UPC: 783510554804
$ 341.73 EA
Company wide:
50
in stock
Documents & Guides
Junction Box, NEMA 4, Hinged Cover, 12 x 12 x 6 Inch, Steel/Gray
Overview
Junction Box, NEMA 4, Hinged Cover, 12 x 12 x 6 Inch, Steel/Gray
The nVent HOFFMAN HOFA1212CHNF has a continuous hinge combined with stainless steel clamps on three sides provide environmental protection and security in indoor or outdoor applications.
Also known as: 783510554804, A1212CHNF, HOFA1212CHNF
Features & Benefits
- Seams continuously welded and ground smooth
- Stainless steel screw-down clamps on three sides of door
- Continuous hinge
- Stainless steel hinge pin
- Oil-resistant gasket
- Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger
- Bonding provision on door
- External wall-mounting brackets for easy installation
Specifications
| Height: | 12 in |
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 13, NEMA 4 |
| Width: | 12 in |
| Mounting: | Surface |
| Depth: | 6 in |
| Material: | Steel |
| Special Program: | Hoffman On Demand |
| Height: | 12 in |
| Width: | 12 in |
| Depth: | 6 in |
| Special Program: | Hoffman On Demand |
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 13, NEMA 4 |
| Mounting: | Surface |
| Material: | Steel |